TCA0042AE251GAA009
Description
TCA0042AE251GAA009 GEN PURPOSE AC MOTOR ; 4KW-5.5HP 1800 TEFC 112M 3/60/230/460
Part # R925
BDI # 27222387
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
28
Sync RPM:
1765/1470
Hertz:
60
Shaft Diameter - Millimeter:
711.2
Current:
AC
Inch - Metric:
Inch
Horse Power:
5-1/2HP
Other Features:
Current Rating 13.8/6.9 Ampere | 4 Poles
Mounting Method:
B3 Face