P121
Description
P121 CLOSE-COUPLED PUMP MOTOR ; 1HP 1PH 1800RPM 230/115V 143JM FRAME ODP
Part # P121
BDI # 24534771
Features
Enclosure:
DP
Shaft Diameter - Inch:
1.156
Sync RPM:
1745
Hertz:
60
Shaft Diameter - Millimeter:
29.362
Overall Length - Inch:
8
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 7.5/15 Ampere | 4 Poles
Mounting Method:
Rigid
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.156
Sync RPM:
1745
Hertz:
60
Shaft Diameter - Millimeter:
29.362
Overall Length - Inch:
5.75
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.1 To 2.8/1.4 Ampere | 4 Poles
Mounting Method:
Rigid