GT3107;145TTFR16037
Description
GT3107 ; 145TTFR16037 PUMP AC MOTOR ; 2HP 1800RPM TEFC 145JM 3/60/230/460V
Part # GT3107
BDI # 22328111
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1745
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
8
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 5.8/2.9 Ampere | 4 Poles
Mounting Method:
Rigid
Y612;145THTR16032
Description
Y612 ; 145THTR16032 INVERTER DUTY MOTOR ; 2HP 1800RPM TENV 145TC 3/60/230/460V
Part # Y612
BDI # 22327883
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.875
Sync RPM:
1745
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.56
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 6/3 Ampere | 4 Poles
Mounting Method:
Rigid
K2046A;145TTFR16362
Description
K2046A ; 145TTFR16362 BRAKE AC MOTOR ; 2HP 1800RPM TEFC 145TC 3/60/230/460V
Part # K2046A
BDI # 22328199
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1745
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
8
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 5.8/2.9 Ampere | 4 Poles
Mounting Method:
Round Frame
P121
Description
P121 CLOSE-COUPLED PUMP MOTOR ; 1HP 1PH 1800RPM 230/115V 143JM FRAME ODP
Part # P121
BDI # 24534771
Features
Enclosure:
DP
Shaft Diameter - Inch:
1.156
Sync RPM:
1745
Hertz:
60
Shaft Diameter - Millimeter:
29.362
Overall Length - Inch:
8
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 7.5/15 Ampere | 4 Poles
Mounting Method:
Rigid
P137
Description
P137 CLOSE-COUPLED PUMP MOTOR ; 2HP 1PH 1800RPM 230/115V 182JM FRAME ODP
Part # P137
BDI # 24534789
Features
Enclosure:
DP
Shaft Diameter - Inch:
1.25
Sync RPM:
1745
Hertz:
60
Shaft Diameter - Millimeter:
31.75
Overall Length - Inch:
8.75
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 10.2/20.4 Ampere | 4 Poles
Mounting Method:
Rigid