EM3556T
Description
EM3556T GENERAL PURPOSE AC MOTOR ; 1HP 1155RPM 3PH 145T 3526M
Part # EM3556T
BDI # 127332
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.31
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
Foot Mounted
122245.00
Description
122245.00 CLOSE-COUPLED PUMP MOTOR ; 1HP 1170RPM 145T TEFC 230/460V 3PH 60HZ
Part # 122245.00
BDI # 24536113
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.8/1.9 Ampere | 6 Poles
Mounting Method:
Rigid
ECP3582T
Description
ECP3582T SEVER DUTY AC MOTOR ; 1HP 1160RPM 3PH 60HZ 145T 0526M TEFC F1
Part # ECP3582T
BDI # 126605
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
AOM3556T
Description
AOM3556T HEATING/COOLING SYSTEM AC MOTOR ; 1HP 1155RPM 3PH 60HZ 145T 3520M TEAO F1
Part # AOM3556T
BDI # 125138
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
HVAC
Mounting Method:
Foot Mounted
120043.00
Description
120043.00 GENERAL PURPOSE AC MOTOR ; 1HP 1140RPM 145 TEFC 115/208-230V 1PH
Part # 120043.00
BDI # 554755
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 12.8/6.2-6.4 Ampere | 6 Poles
Mounting Method:
Rigid