131849.00
Description
131849.00 AGRICULTURAL MOTOR ; 5-7 5HP 3450RPM 184 DP 208-230/460V
Part # 131849.00
BDI # 20181286
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5 | 7-1/2HP
Other Features:
Current Rating 12.9-12.5/6.2 Ampere | 2 Poles
Mounting Method:
Rigid
K221M2
Description
K221M2 AC MOTOR ; 7-10-1/2HP 3450 ODP 184TZ 1/60/200-230V
Part # K221M2
BDI # 22334707
Features
Enclosure:
DP
Shaft Diameter - Inch:
1.125
Sync RPM:
3500
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
11
Inch - Metric:
Inch
Horse Power:
7HP
Other Features:
Current Rating 31.5 To 27 Ampere | 2 Poles
Mounting Method:
Rigid