Page 1 of 3

Next

Compare
ZDM2276T

COMPARE

ZDM2276T

Description
ZDM2276T VECTOR DUTY AC MOTOR ; 54M 6P TEBC HOR 254TC T'STATS VECTOR

BALDOR-RELIANCE

Part # ZDM2276T

BDI # 132131

Features

Enclosure: TEBC
Shaft Diameter - Inch: 1.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Vector Duty
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
CXT3076T

COMPARE

CXT3076T

Description
CXT3076T AC MOTOR ; 7.5HP 1180RPM 3PH 60HZ 254TC 0954M TEFC

BALDOR-RELIANCE

Part # CXT3076T

BDI # 26362041

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Severe Duty | Cast Iron Frame Material
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
IDM2276T

COMPARE

IDM2276T

Description
IDM2276T INVERTER AC MOTOR ; 54M 6P TEBC HOR 254TC T'STATS INV DUTY

BALDOR-RELIANCE

Part # IDM2276T

BDI # 128867

Features

Enclosure: TEBC
Shaft Diameter - Inch: 1.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Overall Length - Inch: 33.07
Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 7-1/2HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
VECP2276T

COMPARE

VECP2276T

Description
VECP2276T GENERAL PURPOSE AC MOTOR ; 7.5HP 1180RPM 3PH 60HZ 254TC 0954M TEFC

BALDOR-RELIANCE

Part # VECP2276T

BDI # 130792

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Overall Length - Inch: 27.69
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
1LE22212BC114GA3

COMPARE

1LE22212BC114GA3

Description
1LE22212BC114GA3 AC MOTOR ; 7.5HP 1200RPM GP100 230/460V 254TC NP

ABB NEMA

Part # 1LE22212BC114GA3

BDI # 22593966

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Overall Length - Inch: 26.16
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Cast Iron Frame
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY