Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Overall Length - Inch:
29.53
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
20HP
Mounting Method:
Rigid
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Current Rating 72-66/33 Ampere | 6 Poles
Mounting Method:
Rigid
170019.00
Description
170019.00 3PH AC MOTOR ; 40HP 1800RPM 230/460V TEFC
Part # 170019.00
BDI # 17098736
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1780/1480
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Current:
AC
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Current Rating 100 To 92/46 Ampere | 4 Poles
Mounting Method:
Rigid
TO157RS
Description
TO157RS AC MOTOR ; 40HP 1800RPM ODP 324T 3/60/575V
Part # TO157RS
BDI # 22336249
Features
Enclosure:
DP
Shaft Diameter - Inch:
2.125
Sync RPM:
1780
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Overall Length - Inch:
14.56
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Current Rating 38.5 Ampere | 4 Poles
Mounting Method:
Rigid