1LE24213DB213AA3
Description
1LE24213DB213AA3 AC MOTOR ; 75HP 1800RPM SD100 IEEE 575V 365TS NP
Part # 1LE24213DB213AA3
BDI # 22594947
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE23213DB212AA3
Description
1LE23213DB212AA3 AC MOTOR ; 75HP 1800RPM SD100 460V 365TS NP
Part # 1LE23213DB212AA3
BDI # 22594534
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE24213DB212AA3
Description
1LE24213DB212AA3 AC MOTOR ; NEMA SQUIRREL CAGE 75HP 460V 60HZ
Part # 1LE24213DB212AA3
BDI # 22139321
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
Features
Enclosure:
ODP
Inch - Metric:
Inch
Horse Power:
75HP
Sync RPM:
1800
Hertz:
60
Current:
AC
Voltage:
230/460
Base:
Yes
Phase:
Three Phase
Mounting Method:
Foot Mounted
1LE23213DB213AA3
Description
1LE23213DB213AA3 AC MOTOR ; POR 75HP 1800RPM SD100 575V 365TS NP
Part # 1LE23213DB213AA3
BDI # 22594536
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted