ECP4313T-4
Description
ECP4313T-4 SEVER DUTY AC MOTOR ; 75HP 3555RPM 3PH 60HZ 365TS A36068M TEFC
Part # ECP4313T-4
BDI # 126692
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
EM2550T
Description
EM2550T GENERAL PURPOSE AC MOTOR ; 100HP 3540RPM 3PH 60HZ 365TS 4266M OPSB
Part # EM2550T
BDI # 127236
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EM4313T
Description
EM4313T GENERAL PURPOSE AC MOTOR ; 75HP 3555RPM 3PH 60HZ 365TS A36068M TEFC
Part # EM4313T
BDI # 127444
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
ECP84313T-4
Description
ECP84313T-4 SEVERE DUTY AC MOTOR ; 75HP 3555RPM 3PH 60HZ 365TS A36068M TEFC
Part # ECP84313T-4
BDI # 126839
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
1LE24213DA212AA3
Description
1LE24213DA212AA3 AC MOTOR ; NEMA SQUIRREL CAGE 75HP 460V 60HZ
Part # 1LE24213DA212AA3
BDI # 22139317
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted