449THFCD9027
Description
449THFCD9027 3PH AC MOTOR ; 300HP 1800RPM TEFC 449T 3/60/460
Part # W632A
BDI # 27225577
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
1790
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Current:
AC
Inch - Metric:
Inch
Horse Power:
300HP
Other Features:
Current Rating 332 Ampere | 4 Poles
Mounting Method:
Rigid