K069;056T17D3307
Description
K069 ; 056T17D3307 GP AC MOTOR ; 2HP 1725/1425 DP 56HZ 3PH 208-230/460V
Part # K069
BDI # 22326706
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1425
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8.6
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 6.2 To 6.2/3.1 Ampere | 4 Poles
Mounting Method:
Rigid
X528;056T8O5306
Description
X528 ; 056T8O5306 RFRGRNT HVAC MOTOR ; 1HP 900RPM OPEN 56HZ 3PH 208-230/460V
Part # X528
BDI # 22327232
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.625
Sync RPM:
850/715
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9.56
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 5.1 To 5.3/2.7 Ampere | 8 Poles
Mounting Method:
Rigid
X529;056T8O5531
Description
X529 ; 056T8O5531 RFRGRNT HVAC MOTOR ; 1/2HP 900/750 OPEN 56HZ 3PH 208-230/460V
Part # X529
BDI # 22327236
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.625
Sync RPM:
850/715
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.56
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 2.9 To 3/1.5 Ampere | 8 Poles
Mounting Method:
Rigid
K1486;5K48TN6119S
Description
K1486 ; 5K48TN6119S FAN/BLOWER MOTOR ; 1.5HP 1140RPM DP 56HZ 3/60/208-230/460V
Part # K1486
BDI # 17091911
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 5.1-5 Ampere | 6 Poles
Mounting Method:
Rigid
X251;056T34D5364
Description
X251 ; 056T34D5364 GP AC MOTOR ; 5HP 3600RPM DP 56HZ 3/60/208-230/460V
Part # X251
BDI # 22327016
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9.56
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Current Rating 13.5 To 12.4/6.2 Ampere | 2 Poles
Mounting Method:
Rigid