CHM365A
Description
CHM365A AC MOTOR ; .5HP 1140RPM 3PH 60HZ 56YZ 3418M TEAO F1
Part # CHM365A
BDI # 126031
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Commercial Duty
Mounting Method:
Resilient
CHM465A
Description
CHM465A AC MOTOR ; .75HP 1140RPM 3PH 60HZ 56YZ 3428M TEAO F
Part # CHM465A
BDI # 126032
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Commercial Duty
Mounting Method:
Resilient
CHC3525A
Description
CHC3525A HEATING/COOLING SYSTEM AC MOTOR ; .5 AIR OVERHP 1100RPM 1PH 60HZ 56Z 3528C
Part # CHC3525A
BDI # 126013
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
HVAC
Mounting Method:
Resilient
P243;5KCP49RN9611S
Description
P243;5KCP49RN9611S ; 3/4HP 1075RPM DP 56Z 1/60/208-230/460V
Part # P243
BDI # 17094701
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.66
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 4.9-3.8 Ampere | 6 Poles
Mounting Method:
Resilient Ring
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.89
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 2.1-2.4 Ampere | 6 Poles
Mounting Method:
Round Frame