CFM3146A
Description
CFM3146A HEATING/COOLING SYSTEM AC MOTOR ; .75HP 1140RPM 3PH 60HZ 56YZ 3520M OPEN
Part # CFM3146A
BDI # 125999
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
15.55
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
HVAC
Mounting Method:
Belly Band | Round Frame
CFM3046A
Description
CFM3046A HEATING/COOLING SYSTEM AC MOTOR ; 3/4HP 48YZ FRM 1200RPM 208-230/460VAC
Part # CFM3046A
BDI # 125997
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.5
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
16.02
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
HVAC
Mounting Method:
Belly Band | Round Frame
X501;056T11O5301
Description
X501 ; 056T11O5301 CONDENSER FAN MOTOR ; 3/4HP 1140RPM OPEN 56Y 3/60/208-230/460V
Part # X501
BDI # 22326584
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1140/950
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.6
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 3.2 To 3.2/1.6 Ampere | 6 Poles
Mounting Method:
Belly Band | Round Frame
OAN1076V1
Description
OAN1076V1 CONDENSER FAN MOTOR ; 3/4HP 1PH 460V 1075RPM SEMI ENCLOSED
Part # OAN1076V1
BDI # 27812966
Features
Enclosure:
SE
Shaft Diameter - Inch:
0.5
Sync RPM:
1075/920
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
6.75
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 2.8/1.8 Ampere | 6 Poles
Mounting Method:
Belly Band | Round Frame