C1270A;056B34D15538
Description
C1270A ; 056B34D15538 GP AC MOTOR ; 3HP 3600RPM DP 56C 1/60/208-230V
Part # C1270A
BDI # 22326064
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 11.6 Ampere | 2 Poles
Mounting Method:
Rigid
D316;056B34F5328
Description
D316 ; 056B34F5328 GP AC MOTOR ; 3HP 3450RPM TEFC 56HC 1/60/208-230V
Part # D316
BDI # 22326120
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9.56
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 13.1 To 11.8 Ampere | 2 Poles
Mounting Method:
Bolt-On
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.25
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating SF 9.8 To 9.6/4.8 Ampere | 2 Poles
Mounting Method:
Round Frame
H736ES
Description
H736ES AC MOTOR ; 3HP 3450RPM ODP 56C 3/60/200-230/460V
Part # H736ES
BDI # 22334549
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
50/60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 7.2/3.6 Ampere | 2 Poles
Mounting Method:
Round Frame
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
8
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 4.3/9 To 8.6 Ampere | 2 Poles
Mounting Method:
Rigid