C512V1
Description
C512V1 CONDENSER FANS HVAC/R MOTOR ; 1/2HP 1PH 900RPM 460/200-230V 56Y
Part # C512V1
BDI # 24533759
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.625
Sync RPM:
850
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.75
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.7/3.5 To 3.4 Ampere | 8 Poles
Mounting Method:
Resilient
Features
Enclosure:
SE
Shaft Diameter - Inch:
0.5
Sync RPM:
850
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4.5
Inch - Metric:
Inch
Horse Power:
0.13HP
Other Features:
Current Rating 1.5 Ampere | 10 Poles
Mounting Method:
Resilient
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.625
Sync RPM:
850
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.75
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 6.6/4 To 3.3 Ampere | 8 Poles
Mounting Method:
Resilient