X527;056T8O5304
Description
X527 ; 056T8O5304 CONDENSER FAN MOTOR ; 1HP 0850RPM OPEN 56Y 3/60/575V
Part # X527
BDI # 22327230
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.625
Sync RPM:
850
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9.56
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 2.1 Ampere | 8 Poles
Mounting Method:
Belly Band | Round Frame
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
3.25
Sync RPM:
850
Shaft Diameter - Millimeter:
82.55
Overall Length - Inch:
49.75
Current:
DC
Inch - Metric:
Inch
Horse Power:
100HP
Base to Center Height - Millimeter:
317.5
Mounting Method:
F1 Face
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
3.625
Sync RPM:
850
Shaft Diameter - Millimeter:
92.075
Overall Length - Inch:
60.19
Current:
DC
Inch - Metric:
Inch
Horse Power:
250HP
Base to Center Height - Millimeter:
254
Mounting Method:
Foot Mounted | F2 Face
Features
Enclosure:
DP
Shaft Diameter - Inch:
2.124
Sync RPM:
850
Shaft Diameter - Millimeter:
53.95
Overall Length - Inch:
33.44
Current:
DC
Voltage:
500
Inch - Metric:
Inch
Horse Power:
25HP
Mounting Method:
F1 Face
35-6997Z639
Description
35-6997Z639 ; .125HP 850RPM DC 56 3520D OPEN F1 N
Part # 35-6997Z639
BDI # 20116223
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.625
Sync RPM:
850
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.93
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/8HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face