PEWWE10-12-256T
Description
PEWWE10-12-256T SEVERE DUTY MOTOR ; 10HP 1200 230/460V 3PH 60HZ 256T TEFC
Part # PEWWE10-12-256T
BDI # 998620
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
F2 Mount
Mounting Method:
Rigid
C271;5KCR48WN6066
Description
C271 ; 5KCR48WN6066 GP AC MOTOR ; 3/4HP 1140RPM TEFC 56 1/60/115/230V
Part # C271
BDI # 17090373
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 10.6 Ampere | 6 Poles
Mounting Method:
Rigid
K1486;5K48TN6119S
Description
K1486 ; 5K48TN6119S FAN/BLOWER MOTOR ; 1.5HP 1140RPM DP 56HZ 3/60/208-230/460V
Part # K1486
BDI # 17091911
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 5.1-5 Ampere | 6 Poles
Mounting Method:
Rigid
143TTFN8076
Description
143TTFN8076 GENERAL PURPOSE MOTOR ; 3/4HP 1200RPM TEFC 143T 3PH 208-230/460V
Part # H457
BDI # 17091766
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 3-3.2/1.6 Ampere | 6 Poles
Mounting Method:
Rigid
GR3-CI-TF-184T-6-B-D-2
Description
GR3-CI-TF-184T-6-B-D-2 2HP 184T ; MOTOR
Part # GR3-CI-TF-184T-6-B-D-2
BDI # 21459502
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1200
Hertz:
50/60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.9
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
Rigid