E462A;145T11TCR60007A1
Description
E462A ; 145T11TCR60007A1 AC MOTOR ; 1HP 1150RPM 145T 3/60/230/460V SVRE DUTY
Part # E462A
BDI # 22327801
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.875
Sync RPM:
1150
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Current:
AC
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.6/1.8 Ampere | 6 Poles
Mounting Method:
Rigid