H1054RBV1
Description
H1054RBV1 AC MOTOR ; 1-1/2HP 850RPM OAO 56HZ 3PH 208-230/460V
Part # H1054RBV1
BDI # 22334463
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.625
Sync RPM:
850
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8.75
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 6.6 To 6.6/3.3 Ampere | 8 Poles
Mounting Method:
Rigid
H1053AV1
Description
H1053AV1 AC MOTOR ; 1HP 850RPM OAO 56HZ 3/60/208-230/460V
Part # H1053AV1
BDI # 22334457
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.625
Sync RPM:
850
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
1.15
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 5.1 To 5.4/2.7 Ampere | 8 Poles
Mounting Method:
Rigid