Page 1 of 3

Next

Compare
J062;056T34F5343

COMPARE

J062;056T34F5343

Description
J062 ; 056T34F5343 PUMP AC MOTOR ; 3/4HP 3450RPM TEFC 56J 3/60/208-230/460V

MARATHON MOTORS

Part # J062

BDI # 22327080

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3450/2850
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 6.56
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 3 To 3.2/1.6 Ampere | 2 Poles
Mounting Method: Bolt-On

Price Inventory : Available to order
Loading Price
QTY
J065A;056T34F15592

COMPARE

J065A;056T34F15592

Description
J065A ; 056T34F15592 JET PUMP MOTOR ; 2HP 3450RPM TEFC 56J 3/60/230/460V

MARATHON MOTORS

Part # J065A

BDI # 22327036

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3450/2850
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 9.6
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 5/2.5 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
J061;056T34F5342

COMPARE

J061;056T34F5342

Description
J061 ; 056T34F5342 PUMP AC MOTOR ; 1/2HP 3450RPM TEFC 56J 3/60/208-230/460V

MARATHON MOTORS

Part # J061

BDI # 22327078

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3450/2850
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 6.56
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 2 To 2.2/1.1 Ampere | 2 Poles
Mounting Method: Bolt-On

Price Inventory : Available to order
Loading Price
QTY
J063A;056T34F99029

COMPARE

J063A;056T34F99029

Description
J063A ; 056T34F99029 JET PUMP MOTOR ; 1HP 3600RPM TEFC 56J 3/60/230/460V

MARATHON MOTORS

Part # J063A

BDI # 22327108

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3450/2850
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 6.56
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 3/1.5 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
P105A;056T34F99032

COMPARE

P105A;056T34F99032

Description
P105A ; 056T34F99032 GP AC MOTOR ; 1-1/2HP 3600RPM TEFC 56C 3/60/230/460V

MARATHON MOTORS

Part # P105A

BDI # 22327114

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3450/2850
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 8.6
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 4/2 Ampere | 2 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY