E264;5KCR46MN0055Y
Description
E264 ; 5KCR46MN0055Y GP AC MOTOR ; 1/2HP 1725/1425 TEFC 56C 1PH 200-240V
Part # E264
BDI # 17090592
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 5.8-5.6 Ampere | 4 Poles
Mounting Method:
Rigid
E266;5KCR46MN0055X
Description
E266 ; 5KCR46MN0055X GP AC MOTOR ; 1/2HP 1725/1425 TEFC 56C 1PH 200-240V
Part # E266
BDI # 17090594
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 5.8-5.6 Ampere | 4 Poles
Mounting Method:
Rigid
E255;5KCR46JN0087Y
Description
E255 ; 5KCR46JN0087Y GP AC MOTOR ; 1/3HP 1725/1425 TEFC 56C 1PH 200-240V
Part # E255
BDI # 17090583
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 4-3.8 Ampere | 4 Poles
Mounting Method:
Rigid
H684;5KH36MNA445X
Description
H684 ; 5KH36MNA445X PUMP AC MOTOR ; 1/2HP 1725/1425 DP 48Y 1PH 200-240V
Part # H684
BDI # 17091786
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 7.1-7.2 Ampere | 4 Poles | Carbonator Pump
Mounting Method:
Resilient
E275;5KCR49PN0099X
Description
E275 ; 5KCR49PN0099X GP AC MOTOR ; 3/4HP 1725/1425 TEFC 56C 1PH 200-240V
Part # E275
BDI # 17090603
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 9-8.8 Ampere | 4 Poles
Mounting Method:
Rigid