RA1176WB
Description
RA1176WB ; 3/4HP 1PH 1200RPM 200-230V 56Z FRAME ODP
Part # RA1176WB
BDI # 24535069
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.25
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 4.4 To 4.2 Ampere | 6 Poles
Mounting Method:
Cushion