H657V1
Description
H657V1 FAN AND BLOWER HVAC/R MOTOR ; 3/4-0.33HP 2 SPEED 3PH 1800/1200RPM
Part # H657V1
BDI # 24534557
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
5.13
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 2.5 To 2.6/1.5 To 1.6 Ampere | 4/6 Poles
Mounting Method:
Resilient
H717V1
Description
H717V1 FAN AND BLOWER HVAC/R MOTOR ; 1-0.44HP 2 SPEED 3PH 1800/1200RPM
Part # H717V1
BDI # 24534585
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
5.5
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.2 To 3.4/1.8 To 2.2 Ampere | 4/6 Poles
Mounting Method:
Cushion
K321M2
Description
K321M2 AC MOTOR ; 10-14V 3450RPM ODP 215TZ 1/60/200-230V
Part # K321M2
BDI # 22334741
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.125
Sync RPM:
3500
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
12.4
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Current Rating 44.5 To 41 Ampere | 2 Poles
Mounting Method:
Rigid
H1034V1
Description
H1034V1 GENERAL PURPOSE MOTOR ; 1.5-.68HP 1745RPM ODP 56H 3PH 200-230V
Part # H1034V1
BDI # 24534361
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1745/1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.25
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4.8 To 4.6/2.8 To 2.7 Ampere | 4/6 Poles
Mounting Method:
Resilient
K221M2
Description
K221M2 AC MOTOR ; 7-10-1/2HP 3450 ODP 184TZ 1/60/200-230V
Part # K221M2
BDI # 22334707
Features
Enclosure:
DP
Shaft Diameter - Inch:
1.125
Sync RPM:
3500
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
11
Inch - Metric:
Inch
Horse Power:
7HP
Other Features:
Current Rating 31.5 To 27 Ampere | 2 Poles
Mounting Method:
Rigid