X235;056T11D5209
Description
X235 ; 056T11D5209 GP AC MOTOR ; 1HP 1140RPM DP 56 3/60/200-230/460V
Part # X235
BDI # 22326528
Features
Enclosure:
DPAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 6.6 To 6/3 Ampere | 6 Poles
Mounting Method:
Belly Band | Round Frame
H697V1
Description
H697V1 CONDENSER FANS HVAC/R MOTOR ; 1.5HP 3PH 1200RPM 200-230/460V 56Y TEAO
Part # H697V1
BDI # 24534573
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9.25
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 5.4 To 5.6/2.8 Ampere | 6 Poles
Mounting Method:
Round Frame
FY3106
Description
FY3106 AC MOTOR ; 1HP 1140RPM TEAO 56Y 3/60/200-230/460V
Part # FY3106
BDI # 22334395
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8.17
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 5.7/2.9 Ampere | 6 Poles
Mounting Method:
Belly Band | Round Frame