C829
Description
C829 GENERAL PURPOSE MOTOR ; 3/4HP 1140RPM TEFC 56C 1PH 208-230/115V
Part # C829
BDI # 24533857
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.25
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 4.6 To 4.4/8.8 Ampere | 6 Poles
Mounting Method:
Rigid