Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
4.75
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 2.8 To 2.9/1.3 To 1.4 Ampere | 4/6 Poles
Mounting Method:
Rigid
H717V1
Description
H717V1 FAN AND BLOWER HVAC/R MOTOR ; 1-0.44HP 2 SPEED 3PH 1800/1200RPM
Part # H717V1
BDI # 24534585
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
5.5
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.2 To 3.4/1.8 To 2.2 Ampere | 4/6 Poles
Mounting Method:
Cushion
H657V1
Description
H657V1 FAN AND BLOWER HVAC/R MOTOR ; 3/4-0.33HP 2 SPEED 3PH 1800/1200RPM
Part # H657V1
BDI # 24534557
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
5.13
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 2.5 To 2.6/1.5 To 1.6 Ampere | 4/6 Poles
Mounting Method:
Resilient
H655V1
Description
H655V1 FAN AND BLOWER HVAC/R MOTOR ; 1/2.22HP 2 SPEED 3PH 1800/1200RPM
Part # H655V1
BDI # 24534555
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
5.13
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 1.8 To 1.9/1.1 To 1.2 Ampere | 4/6 Poles
Mounting Method:
Resilient