.2518OS1BSPB48
Description
.2518OS1BSPB48 AC MOTOR ; 1/4HP 4P NEMA 56 ODP
Part # .2518OS1BSPB48
BDI # 958054
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Fractional HP Standard Efficient | Split Phase
Global Part Number GPN:
593087
00318OS1B184T-S
Description
00318OS1B184T-S AC MOTOR ; 3HP 1800RPM 1PH 60HZ 115/208-230V ODP
Part # 00318OS1B184T-S
BDI # 24221507
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Standard Efficient
Mounting Method:
Foot Mounted
RD1-RS-TF-56C-4-B-C-.33
Description
RD1-RS-TF-56C-4-B-C-.33 FARM DUTY MOTOR ; 0.33HP 1PH 1800RPM 56C
Part # RD1-RS-TF-56C-4-B-C-.33
BDI # 21523825
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.7
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Mounting Method:
C-Face | Rigid
5KHC39QN9575T
Description
5KHC39QN9575T GENERAL PURPOSE MOTOR ; 1/4HP 1800RPM TENV 48 1/60/115/208-230V
Part # H649
BDI # 17091776
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 3 Ampere | 4 Poles
Mounting Method:
Resilient
C1153;5KC49GN0022X
Description
C1153 ; 5KC49GN0022X GP AC MOTOR ; 1/2HP 1800RPM DP 56 1/60/115/208-230V
Part # C1153
BDI # 17089947
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 8.6 Ampere | 4 Poles
Mounting Method:
Resilient