C784

COMPARE

C784

Description
C784 AC MOTOR ; 1/2HP 850RPM OAO 56Y 1/60/115/208-230V

CENTURY MOTORS

Part # C784

BDI # 22333905

Features

Enclosure: OAO
Shaft Diameter - Inch: 0.625
Sync RPM: 850
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 6.75
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 6.6/4 To 3.3 Ampere | 8 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY