FEH1028S
Description
FEH1028S CONDENSER FAN MOTOR ; 1/4HP 1PH 60HZ 460V 850RPM TEAO
Part # FEH1028S
BDI # 27812960
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
850
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4.25
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 0.75 Ampere | 8 Poles
Mounting Method:
Extended Stud