B722L
Description
B722L AC MOTOR ; 1-1/2HP 3450RPM ODP 56 3/60/115/208-230V
Part # B722L
BDI # 22333599
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.25
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 8.6 To 8/16 Ampere | 2 Poles
Mounting Method:
Cushion
C520
Description
C520 GENERAL PURPOSE MOTOR ; 3/4HP 1PH 1800RPM 208-230/115V 56 TEFC
Part # C520
BDI # 24533761
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
5.5
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 5.4 To 5.2/10.4 Ampere | 4 Poles
Mounting Method:
Rigid
C832
Description
C832 GENERAL PURPOSE MOTOR ; 2HP 1725RPM TEFC 56HC 1PH 208-230/115V
Part # C832
BDI # 24533863
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 9.6 To 8.9/17.8 Ampere | 4 Poles
Mounting Method:
Rigid
C802
Description
C802 GENERAL PURPOSE MOTOR ; 2HP 1PH 3600RPM 208-230/115V 56 TEFC
Part # C802
BDI # 24533843
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.25
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 9.1 To 8.4/16.6 Ampere | 2 Poles
Mounting Method:
Rigid
B642
Description
B642 GENERAL PURPOSE MOTOR ; 3/4HP 3450RPM DP 56 1PH 208-230/115V
Part # B642
BDI # 24533588
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
5.13
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 4.7 To 4.6/9.2 Ampere | 2 Poles
Mounting Method:
Cushion