SBPFL204-20MM
Description
SBPFL204-20MM FLANGE UNIT ; 2BLT PRESSED STEEL LIGHT DUTY INSERT
Part # 2101094939
BDI # 22361666
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
25
Nominal Bolt Circle Diameter Round - Inch:
2.8
Housing Configuration:
2 Piece Split
Other Features:
Single Row
Housing Style:
2 Bolt Flange Block
Housing Material:
Stamped Steel
Mounting Method:
Set Screw
UCFLPL205-25MMSS
Description
UCFLPL205-25MMSS FLANGE BLOCK BEARING ; 2-BOLT TL SS WIDE INNER RING INSERT
Part # 2101099971
BDI # 21436255
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
34.1
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row
Housing Style:
2 Bolt Flange Block
Housing Material:
Thermoplastic
Mounting Method:
Set Screw
SBLF205-16G
Description
SBLF205-16G FLANGE BLOCK BEARING ; 1IN SHAFT DIA SET SCREW LOCKING
Part # 2101094817
BDI # 21436107
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
27
Nominal Bolt Circle Diameter Round - Inch:
3
Housing Configuration:
1 Piece Solid
Other Features:
Single Row
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
UCFL207-23
Description
UCFL207-23 FLANGE BLOCK BEARING ; 1-7/16IN BORE 5.1IN BOLT CIRCLE 2 HOLE
Part # 2101099850
BDI # 21436247
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.9
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
UCF202-10S 40MM
Description
UCF202-10S 40MM FLANGE BLOCK BEARING ; 4 BOLT WIDE INNER RING INSERT
Part # 2101099193
BDI # 22362807
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
27.4
Nominal Bolt Circle Diameter Round - Inch:
3.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw