F800S
Description
F800S HYDRAULIC FLOW CONTROL VALVE ; 1/2IN NPT STL 5000PSI 20EA/PAK
Part # F800S
BDI # 20083169
Features
Port Type:
1/2" NPTF
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Knob
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Overall Length - Inch:
3.44
Voltage:
Not Applicable
Overall Length - Millimeter:
87.376
Overall Height - Inch:
2.7
E2C2AAJJE15V
Description
E2C2AAJJE15V CS BALL VALVE, 3" 2PC, ELECTR JE ACT (SMARTCATALOG)
Part # E2C2AAJJE15V
BDI # 26318816
Features
Port Type:
3" FNPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Electrical Actuator
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1150 Cv Factor | Full Port | 2-Piece
Overall Length - Inch:
9.26
Voltage:
12 VAC/VDC
Overall Width - Inch:
8.43
E2C26AJJE2V550
Description
E2C26AJJE2V550 CS BALL VALVE, 1 1/4" 2PC, ELECTR JE ACT (SMARTCATALOG)
Part # E2C26AJJE2V550
BDI # 26336668
Features
Port Type:
1-1/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Electrical Actuator
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
185 Cv Factor | Full Port | 2-Piece | Modulating
Overall Length - Inch:
7.13
Voltage:
12 VAC/VDC
Overall Width - Inch:
4.34
E2C2AAJJE15S00D
Description
E2C2AAJJE15S00D CS BALL VALVE, 3" 2PC, ELECTR JE ACT (SMARTCATALOG)
Part # E2C2AAJJE15S00D
BDI # 26336467
Features
Port Type:
3" FNPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Electrical Actuator
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1150 Cv Factor | Full Port | 2-Piece | Fail Open
Overall Length - Inch:
9.26
Voltage:
24-240/50-60 VAC | 24-135 VDC
Overall Width - Inch:
8.43
E2C27AJJE3V550
Description
E2C27AJJE3V550 CS BALL VALVE, 1 1/2" 2PC, ELECTR JE ACT (SMARTCATALOG)
Part # E2C27AJJE3V550
BDI # 26336672
Features
Port Type:
1-1/2" FNPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Electrical Actuator
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
268 Cv Factor | Full Port | 2-Piece | Modulating
Overall Length - Inch:
7.13
Voltage:
12 VAC/VDC
Overall Width - Inch:
4.34