8210G056VAC120/60
Description
8210G056VAC120/60 SOLENOID VALVE ; 1-1/X 1-1/ 2NC BRASS 16.1/FW
Part # 8210G056VAC120/60D
BDI # 20691954
Features
Port Type:
1-1/2" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
22.5 Cv Factor | 1-1/4" Orifice Size | Normally Closed | Air - Inert Gas - Water - Light Oil Fluid | 18" Lead
Overall Length - Inch:
4.516
Voltage:
120/60 VAC
8262H202AC120/60 110/50D
Description
8262H202AC120/60 110/50D SOL VALVE ; 1/4" FNPT 2P-2W 2POS 110/120VAC
Part # 8262H202AC120/60,110/50D
BDI # 20694410
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.52 Cv Factor | 5/32" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | Normally Closed | General Service | NBR Disc | Ambient Temperature -25 To 55 Deg C
Overall Length - Inch:
3.125
Voltage:
110/50 VAC | 120/60 VAC
8210G004AC120/60D
Description
8210G004AC120/60D VALVE UNIT ; 1 X 1 2NC BRASS 6.1/F W AC
Part # 8210G004AC120/60D
BDI # 18693674
Features
Port Type:
1" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
13 Cv Factor | 1" Orifice Size | Normally Closed | Air - Inert Gas - Water - Light Oil Fluid
Overall Length - Inch:
3.46
Voltage:
120/60 VAC
8221G009AC120/60 110/50
Description
8221G009AC120/60 110/50 SOLENOID VALVE ; 1-1/4" X 1-1/8" 2NC BRASS 6.1/F W
Part # 8221G009AC120/60,110/50D
BDI # 20693520
Features
Port Type:
1-1/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
13 CV Factor | 1 1/8 Inch Orifice Size | Water Fluid | 18 Inch Lead
Overall Length - Inch:
4.02
Voltage:
110/50 VAC | 120/60 VAC
8262H232AC120/60 110/50D
Description
8262H232AC120/60 110/50D SOL VALVE ; 1/4" FNPT 2P-2W 2POS 110/120VAC
Part # 8262H232AC120/60,110/50D
BDI # 20694586
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.35 Cv Factor | 1/8" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | Normally Closed | General Service | NBR Disc | Ambient Temperature -25 To 55 Deg C
Overall Length - Inch:
3.125
Voltage:
110/50 VAC | 120/60 VAC