R422100995 

COMPARE

R422100995 

Description
BOSCH REXROTH R422100995 

BOSCH REXROTH

Part # R422100995 

BDI # 20060542

Features

Port Type: 1/4" G
Number of Ports/Way: 5 Port | 4 Way
Valve Type: Flow Control | Solenoid
Actuation: Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media: Pneumatic

Number of Positions: 3 Position
Inch - Metric: Metric
Overall Length - Inch: 7.701
Voltage: 24 VDC
Overall Width - Inch: 0.827

Price Inventory : Available to order
Loading Price
QTY