12G2 220FT/REEL
Description
12G2 220FT/REEL 2 WIRE BRAID HOSE ; 3/4IN HOSE ID
Part # 46570128
BDI # 1092730
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.14
Outside Diameter - Millimeter:
28.956
Other Features:
2 High Tensile Steel Wire Braid | Burst Pressure 12400 PSI
Typical Use:
High Pressure Hydraulic Oil Line
Inside Diameter - Millimeter:
19.05
Color:
Black
Features
Inch - Metric:
Inch
Material:
PVC
Other Features:
Non-reinforced Vacuum | 1/4" Nipple Size
Typical Use:
Cleaning
Inside Diameter - Millimeter:
5.563
Color:
Black
Product Name:
Tubing
1INX50FT 250MB WRAPPED STEAM KING
Description
1X50(4EA) PLANT STEAM 250 WR ; STEAM HOSE
Part # 36050665
BDI # 18201945
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.52
Outside Diameter - Millimeter:
38.608
Other Features:
High Tensile Steel Wire Braid | Bend Radius 11 Inch
Typical Use:
Industrial
Inside Diameter - Millimeter:
25.4
Color:
Black
1/2IN LOL BLACK AIR AND MP HOSE 300PSI
Description
1/2XRL PLANT XTRM 300 LOL BLK ; AIR AND MULTI-PURPOSE HOSE 300FT/REEL
Part # 32011102
BDI # 18201592
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.77
Outside Diameter - Millimeter:
19.558
Other Features:
High Tensile Synthetic Textile Cord Braid | Bend Radius 5 Inch
Typical Use:
Construction | Industrial
Inside Diameter - Millimeter:
12.7
Color:
Black
3/4IN LOL BLACK AIR AND MP HOSE 300PSI
Description
3/4XRL PLANT XTRM 300 LOL BLK ; AIR AND MULTI-PURPOSE HOSE 225FT/REEL
Part # 32011104
BDI # 18201594
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.06
Outside Diameter - Millimeter:
26.924
Other Features:
High Tensile Synthetic Textile Cord Braid | Bend Radius 7 Inch
Typical Use:
Construction | Industrial
Inside Diameter - Millimeter:
19.05
Color:
Black