K6158-12X200
Description
K6158-12X200 WATER HOSE ; 3/4" IDX1.031" ODX200' GRAY PVC
Part # K6158-12X200
BDI # 21443418
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.031
Outside Diameter - Millimeter:
26.187
Other Features:
High Tensile Strength Yarn | Non Marking | Silicone Free | 85 PSI at 122 Deg F
Typical Use:
Induction Welding Tubing Line | Semiconductor Manufacturing | Transfer Of Deionized Water
Inside Diameter - Millimeter:
19.05
Color:
Gray
K1138-04X100
Description
K1138-04X100 AIR AND WATER HOSE ; POLYAIR GRAY 1/4"X100' COIL
Part # K1138-04X100
BDI # 24459052
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.5
Outside Diameter - Millimeter:
12.7
Other Features:
Polyester Yarn Spiral with Additional Longitudinal Yarn | UV - Weather Resistant | Silicone Free | Non Marking | Pin Pricked Cover | 180 PSI at 122 Deg F
Typical Use:
Asphalt Sealing and Coating Equipment | Concrete Curing and Spraying | Manual Paint Praying | Robotic Paint Spray Equipment | Spraying Of Automobile Rustproofing Fluid | Transfer Of Chemical Solvents and Oil
Inside Diameter - Millimeter:
6.35
Color:
Gray
K1138-04X500
Description
K1138-04X500 AIR AND WATER HOSE ; POLYAIR GRAY 1/4"X500' REEL
Part # K1138-04X500
BDI # 24459054
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.5
Outside Diameter - Millimeter:
12.7
Other Features:
Polyester Yarn Spiral with Additional Longitudinal Yarn | UV - Weather Resistant | Silicone Free | Non Marking | Pin Pricked Cover | 180 PSI at 122 Deg F
Typical Use:
Asphalt Sealing and Coating Equipment | Concrete Curing and Spraying | Manual Paint Praying | Robotic Paint Spray Equipment | Spraying Of Automobile Rustproofing Fluid | Transfer Of Chemical Solvents and Oil
Inside Diameter - Millimeter:
6.35
Color:
Gray
K1138-12X100
Description
K1138-12X100 AIR AND WATER HOSE ; POLYAIR GRAY 3/4"X100' COIL
Part # K1138-12X100
BDI # 24459064
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Outside Diameter - Millimeter:
28.575
Other Features:
Polyester Yarn Spiral with Additional Longitudinal Yarn | UV - Weather Resistant | Silicone Free | Non Marking | Pin Pricked Cover | 100 PSI at 122 Deg F
Typical Use:
Asphalt Sealing and Coating Equipment | Concrete Curing and Spraying | Manual Paint Praying | Robotic Paint Spray Equipment | Spraying Of Automobile Rustproofing Fluid | Transfer Of Chemical Solvents and Oil
Inside Diameter - Millimeter:
19.05
Color:
Gray
K1138-16X100
Description
K1138-16X100 AIR AND WATER HOSE ; POLYAIR GRAY 1"X100' COIL
Part # K1138-16X100
BDI # 24459066
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.406
Outside Diameter - Millimeter:
35.712
Other Features:
Polyester Yarn Spiral with Additional Longitudinal Yarn | UV - Weather Resistant | Silicone Free | Non Marking | Pin Pricked Cover | 100 PSI at 122 Deg F
Typical Use:
Asphalt Sealing and Coating Equipment | Concrete Curing and Spraying | Manual Paint Praying | Robotic Paint Spray Equipment | Spraying Of Automobile Rustproofing Fluid | Transfer Of Chemical Solvents and Oil
Inside Diameter - Millimeter:
25.4
Color:
Gray