SS-G01-C6-R-C230-E31
Description
SS-G01-C6-R-C230-E31 SOLENOID VALVE ; WET TYPE MAGNETIC DOUBLE 220VAC
Part # SS-G01-C6-R-C230-E31
BDI # 25934054
SA-G03-A3Z-D2-E21
Description
SA-G03-A3Z-D2-E21 SOLENOID VALVE ; WET TYPE SINGLE SOLENOID
Part # SA-G03-A3Z-D2-E21
BDI # 25929162
SA-G03-C4-C230-E21
Description
SA-G03-C4-C230-E21 SOLENOID VALVE ; WET TYPE DOUBLE SOLENOID
Part # SA-G03-C4-C230-E21
BDI # 25927559
SA-G03-C4-D2-E21
Description
SA-G03-C4-D2-E21 SOLENOID VALVE ; WET TYPE DOUBLE SOLENOID
Part # SA-G03-C4-D2-E21
BDI # 25934817
SE-G01-A3X-GR-D2-40
Description
SE-G01-A3X-GR-D2-40 DIRECTIONAL VALVE ; LOWER POWER WET TYPE SINGLE SOLENOID
Part # SE-G01-A3X-GR-D2-40
BDI # 27962407
Features
Port Type:
1/8"
Number of Ports/Way:
4 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Low Power | Surgeless Type With Indicator Light
Overall Length - Inch:
6.398
Voltage:
24 VDC