B511ADR49C
Description
B511ADR49C SOLENOID VALVE ; 1/4" SS 2P 24VDC
Part # B511ADR49C
BDI # 21479736
Features
Port Type:
1/4" NPT
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Flow Control | Solenoid
Actuation:
Solenoid | Air Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1/2" NPT Conduit | 72" Leads
Overall Length - Inch:
5.78
Voltage:
24 VDC
B561BB549C
Description
B561BB549C SOLENOID VALVE ; 24VDC 1/4" NPT 4-WAY 3-POSI
Part # B561BB549C
BDI # 22291719
Features
Port Type:
1/4" NPT
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Flow Control | Solenoid
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Overall Length - Inch:
7.51
Voltage:
24 VDC
Overall Width - Inch:
1.18
7321GBN88N00N0D100C2
Description
7321GBN88N00N0D100C2 SOLENOID VALVE
Part # 7321GBN88N00N0D100C2
BDI # 21555762
Features
Port Type:
1-1/2" NPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Flow Control | Solenoid
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Normally Closed
Voltage:
24 VDC
Overall Width - Inch:
5.51
Features
Port Type:
Not Available
Number of Ports/Way:
4 Port | 4 way
Valve Type:
Spool | Solenoid
Actuation:
Solenoid - Detent | Solenoid Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Metric
Overall Length - Inch:
9.228
Voltage:
24 VDC
Overall Width - Inch:
1.811