SY3140-5G-Q
Description
SY3140-5G-Q 5 PORT SOLENOID VALVE (SMARTCATALOG)
Part # SY3140-5G-Q
BDI # 25793330
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Base Mounted | Without Sub Plate | Internal Pilot | Non Locking Type Manual Override | Grommet - 300MM Lead Wire | In/Out Position
Overall Length - Inch:
2.687
Voltage:
24 VDC
SY3120-5GZ-M5-F2
Description
SY3120-5GZ-M5-F2, VALVE, SGL SOL, BODY PT (DC) (SMARTCATALOG)
Part # SY3120-5GZ-M5-F2
BDI # 25792621
Features
Port Type:
M5
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.16/0.18 Cv Factor | Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | Grommet - 300MM Lead Wire | With Light/Surge Voltage Suppressor | In/Out Position
Overall Length - Inch:
2.687
Voltage:
24 VDC
VQZ232-5L-C0T
Description
VQZ232-5L-C0T, VALVE, B/PORT (DC) NO FIT *LQA (SMARTCATALOG)
Part # VQZ232-5L-C0T
BDI # 25804148
Features
Port Type:
Not Available
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.39 - 0.45 Cv Factor | Body Ported | L Plug Connector With Light/Surge Voltage Suppressor | Non Locking Style
Overall Length - Inch:
3.268
Voltage:
24 VDC
Features
Port Type:
Not Available
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Vacuum | DIN Terminal | In/Out Position
Overall Length - Inch:
3.165
Voltage:
24 VDC
VFS2120-5D-01F
Description
VFS2120-5D-01F, VALVE SGL SOLENOID BODY PT (SMARTCATALOG)
Part # VFS2120-5D-01F
BDI # 25605399
Features
Port Type:
1/8" G
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.78/0.82 Cv Factor | Air - Inert Gas Fluid | Body Ported | Plug In | Internal Pilot | DIN Terminal | Flush Non Locking Push Manual Override | In/Out Position | Individual Pilot Exhaust
Overall Length - Inch:
5.65
Voltage:
24 VDC