FC300-06RL
Description
FC300-06RL HYDRAULIC HOSE ; SINGLE WIRE BRAID POLYESTER
Part # FC300-06RL
BDI # 23894064
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.67
Outside Diameter - Millimeter:
17.018
Other Features:
1 Wire Braid | Reel | Air Not to Exceed 250 Deg F | Burst Pressure 9000 PSI
Typical Use:
Air Brake
Inside Diameter - Millimeter:
7.874
Color:
Blue
1503-6R250
Description
1503-6R250 HYDRAULIC HOSE ; SAE R5 POLYESTER BRAID NITRILE 250' REEL
Part # 1503-6R250
BDI # 23914087
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.68
Outside Diameter - Millimeter:
17.272
Other Features:
1 Wire Braid | Reel | Air Not to Exceed 160 Deg F | Burst Pressure 9000 PSI
Typical Use:
Air Brake
Inside Diameter - Millimeter:
7.874
Color:
Black
1503-6
Description
1503-6 HYDRAULIC HOSE ; SAE R5 POLYESTER BRAID NITRILE
Part # 1503-6
BDI # 23914082
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.68
Outside Diameter - Millimeter:
17.272
Other Features:
1 Wire Braid | Air Not to Exceed 160 Deg F | Burst Pressure 9000 PSI
Typical Use:
Air Brake
Inside Diameter - Millimeter:
7.874
Color:
Black
1503-6RL
Description
1503-6RL HYDRAULIC HOSE ; SAE R5 POLYESTER BRAID NITRILE
Part # 1503-6RL
BDI # 23914090
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.68
Outside Diameter - Millimeter:
17.272
Other Features:
1 Wire Braid | Reel | Air Not to Exceed 160 Deg F | Burst Pressure 9000 PSI
Typical Use:
Air Brake
Inside Diameter - Millimeter:
7.874
Color:
Black
FC321-06
Description
FC321-06 HYDRAULIC HOSE ; SINGLE WIRE BRAID POLYESTER
Part # FC321-06
BDI # 23894128
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.67
Outside Diameter - Millimeter:
17.018
Other Features:
Textile Inner Braid and Stainless Steel Wire Braid | Burst Pressure 1750 PSI
Typical Use:
Mobile or Stationary Equipment
Inside Diameter - Millimeter:
7.874
Color:
Black