VF200X300
Description
VF200X300 WATER DISCHARGE HOSE ; 2.09" ODX300' BLUE PVC LAYFLAT
Part # VF200X300
BDI # 21595276
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.09
Outside Diameter - Millimeter:
53.086
Other Features:
80 PSI at 68 Deg F | 240 PSI at 68 Deg F Brust Pressure | Spiral Homogeneous
Typical Use:
Agriculture | Construction | Drip Irrigation | Industrial
Inside Diameter - Millimeter:
50.8
Color:
Blue
K3150-12X300
Description
K3150-12X300 PVC FOOD/BEVERAGE HOSE ; 3/4IN ID X 1.031IN OD 150PSI PVC 300FT
Part # K3150-12X300
BDI # 21854883
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.031
Outside Diameter - Millimeter:
26.187
Other Features:
Reinforced With Spiralled Polyester Yarn | 150 PSI at 70 Deg F | 85 PSI at 122 Deg F
Typical Use:
Food and Beverage Dispensing | Deionized Water | Liquid Food Products | Air and Water Lines | Powdered Food Products | Potable Water Transfer | Air Breathing Lines | Pneumatic Lines | Packaging Machines
Inside Diameter - Millimeter:
19.05
Color:
Crystal Clear
1/4IN ADAPTA FLEX RED 300PSI
Description
1/4IN ADAPTA FLEX RED 300PSI ; AIR AND MULTI-PURPOSE HOSE 500FT/REL
Part # 32041307
BDI # 18201733
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.53
Outside Diameter - Millimeter:
13.462
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 3 Inch
Typical Use:
Agriculture | Construction | Industry | In-Plant Operation | Light Agricultural Spraying | Mining | Vehicle Repair
Inside Diameter - Millimeter:
6.35
Color:
Red
1/2IN DURO FLEX AIR AND MP 300PSI 500FT
Description
1/2IN DURO FLEX AIR AND MP 300PSI 500FT ; AIR AND MULTI-PURPOSE HOSE 500FT/REL
Part # 32000009
BDI # 18201582
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.84
Outside Diameter - Millimeter:
21.336
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 2.07 Inch
Typical Use:
Industrial
Inside Diameter - Millimeter:
12.7
Color:
Red
3/8IN INSTA-GRIP 300 GREEN
Description
3/8IN INSTA-GRIP 300 GREEN HOSE ; MULTI-PURPOSE SBR 500FT/REL
Part # 20022658
BDI # 423106
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.69
Outside Diameter - Millimeter:
17.526
Other Features:
1 Synthetic Yarn Braid | High Oil Resistance | Use with Push-on Fitting | 10FT Minimum Length | Maximum 4 Piece | Bend Radius 3 Inch
Typical Use:
General Industrial | Low Pressure Hydraulic Pneumatic System | Maintenance and Automotive Assembly | Shop Air System
Inside Diameter - Millimeter:
9.525
Color:
Green