3/4X220 BLACK GOLD POWER BRAID 2-WIRE
Description
12PB3500XREEL BLACK GOLD OILFILED HOSE ; HYD POWER BRAID 220FT/REL
Part # 3/4X220 BLACK GOLD POWER BRAID 2-WIRE
BDI # 22284517
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.11
Outside Diameter - Millimeter:
28.194
Other Features:
2 Wire Braid | Burst Pressure 14000 PSI | With Gold Stripe
Typical Use:
Hydraulic Power Unit | Industrial
Inside Diameter - Millimeter:
19.05
Color:
Black
3/4INX50FT POWER BRAKE VAC
Description
3/4INX50FT POWER BRAKE VAC HOSE ; NON-RETURNABLE 65105 SAE
Part # 20029364
BDI # 24573549
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.19
Outside Diameter - Millimeter:
30.226
Other Features:
2 Spiral Synthetic Reinforcement | 26" Hg Vacuum
Typical Use:
Trucks | Trailers | Construction Equipment
Inside Diameter - Millimeter:
19.05
Color:
Black
12MCPB 200FT/REEL
Description
12CPBXREEL MINING HOSE ; POR COAL POWER/ LONGWALL MINE 200FT/REL
Part # 12MCPB 200FT/REEL
BDI # 1093136
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.15
Outside Diameter - Millimeter:
29.21
Other Features:
4000 PSI - 275.8 Bar Dynamic WP | 2-Braid | Wire Reinforcement
Typical Use:
High-Pressure Hydraulic Lines In Longwall Mining Equipment | Roof-Support Systems
Inside Diameter - Millimeter:
19.05
Color:
Black
12EFCPSX200FT LL
Description
12EFCPSXLL MINING HOSE ; POR COAL POWER SPIRAL 200FT/REL
Part # 12EFCPSX200FT LL
BDI # 1092413
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.24
Outside Diameter - Millimeter:
31.5
Other Features:
6000 PSI | 413.7 Bar Dynamic WP | 4-Spiral | Wire Reinforcement
Typical Use:
High-Pressure Hydraulic | Mining Equipment | Roof-Support Systems | Petroleum-Based Or Water Emulsion Fluids
Inside Diameter - Millimeter:
19.1
Color:
Black
12EFCPS-MTF 100FT/CARTON
Description
12EFCPS-MTFXCTN MINING HOSE ; POR COAL POWER SPIRAL 100FT/REL
Part # 12EFCPS-MTF 100FT/CARTON
BDI # 1092412
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.24
Outside Diameter - Millimeter:
31.5
Other Features:
6000 PSI | 413.7 Bar Dynamic WP | 4-Spiral | Wire Reinforcement
Typical Use:
High-Pressure Hydraulic | Mining Equipment | Roof-Support Systems | Petroleum-Based Or Water Emulsion Fluids
Inside Diameter - Millimeter:
19.1
Color:
Black