K7160-04X100
Description
K7160-04X100 VACUUM TRANSFER HOSE ; K7160 POLYSPRING FOOD AND BEV 1/4"X100'
Part # K7160-04X100
BDI # 24318417
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.46
Outside Diameter - Millimeter:
11.684
Other Features:
Spring Steel Wire Helix | Smooth Bore | Self Extinguishing | Silicone Free | 29.9 Inch HG Vacuum Rating | Chemical Resistant | 70 PSI at 122 Deg F
Typical Use:
Air and Water Supply Line | Air Breathing Line | Car Wash Application | Coolant Line | Deionized Water System | Food and Beverage Dispensing | Full Vacuum Line | Industrial Vacuum Pump | Pneumatic Part Transfer
Inside Diameter - Millimeter:
6.35
Color:
Crystal Clear
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.46
Outside Diameter - Millimeter:
11.684
Other Features:
Smooth Bore | Static Dissipating | Fire Resistant | Cut to Length | Burst Pressure 10000 PSI
Typical Use:
Compressor | Chemical transfer
Inside Diameter - Millimeter:
7.95
Color:
Silver
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.46
Outside Diameter - Millimeter:
11.684
Other Features:
1 Stainless Steel Wire Braid | Smooth Bore | Static Dissipating | Fire Resistant | Cut to Length | Burst Pressure 10000 PSI
Typical Use:
Compressor | Chemical transfer
Inside Diameter - Millimeter:
7.95
Color:
Silver
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.46
Outside Diameter - Millimeter:
11.684
Other Features:
1 Ply Braid | Burst Pressure 400 PSI
Typical Use:
Engine | Heater
Inside Diameter - Millimeter:
6.35
Color:
Blue
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.46
Outside Diameter - Millimeter:
11.684
Other Features:
Smooth Bore | Non Dissipating | Burst Pressure 4200 PSI
Typical Use:
High Vibration Environment
Inside Diameter - Millimeter:
7.95
Color:
Bronze