FC802-06RL
Description
FC802-06RL REFRIGERATION HOSE ; SINGLE POLYESTER BRAID
Part # FC802-06RL
BDI # 23896496
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.68
Outside Diameter - Millimeter:
17.272
Other Features:
1 Synthetic Braid | Effusion - Heat - Moisture Resistant | Reel | Burst Pressure 2500 PSI
Typical Use:
Air Conditioning | Refrigeration | Transportation
Inside Diameter - Millimeter:
8.331
Color:
Black
1503-6R250
Description
1503-6R250 HYDRAULIC HOSE ; SAE R5 POLYESTER BRAID NITRILE 250' REEL
Part # 1503-6R250
BDI # 23914087
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.68
Outside Diameter - Millimeter:
17.272
Other Features:
1 Wire Braid | Reel | Air Not to Exceed 160 Deg F | Burst Pressure 9000 PSI
Typical Use:
Air Brake
Inside Diameter - Millimeter:
7.874
Color:
Black
1503-6
Description
1503-6 HYDRAULIC HOSE ; SAE R5 POLYESTER BRAID NITRILE
Part # 1503-6
BDI # 23914082
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.68
Outside Diameter - Millimeter:
17.272
Other Features:
1 Wire Braid | Air Not to Exceed 160 Deg F | Burst Pressure 9000 PSI
Typical Use:
Air Brake
Inside Diameter - Millimeter:
7.874
Color:
Black
1503-6RL
Description
1503-6RL HYDRAULIC HOSE ; SAE R5 POLYESTER BRAID NITRILE
Part # 1503-6RL
BDI # 23914090
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.68
Outside Diameter - Millimeter:
17.272
Other Features:
1 Wire Braid | Reel | Air Not to Exceed 160 Deg F | Burst Pressure 9000 PSI
Typical Use:
Air Brake
Inside Diameter - Millimeter:
7.874
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.68
Outside Diameter - Millimeter:
17.272
Other Features:
Polyester Inner Braid and 1 Wire Braid | Air Not to Exceed 250 Deg F | Burst Pressure 6000 PSI
Typical Use:
Air Brake | Engine
Inside Diameter - Millimeter:
7.874
Color:
Black