VFL800X300
Description
VFL800X300 WATER DISCHARGE HOSE ; VF LITE BLUE 8"X300'
Part # VFL800X300
BDI # 24464803
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.335
Outside Diameter - Millimeter:
211.709
Other Features:
0.073" Wall Thickness
Typical Use:
Agriculture | Construction
Inside Diameter - Millimeter:
208.001
Color:
Blue
IS800X300
Description
IS800X300 WATER DISCHARGE HOSE ; 8"X300' PVC IRONSIDES RED
Part # IS800X300
BDI # 24458852
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.15
Outside Diameter - Millimeter:
207.01
Other Features:
Spiral Homogeneous
Typical Use:
Agriculture | Construction | Industrial | Mining | Quarry
Inside Diameter - Millimeter:
203.2
Color:
Red
VF800X300
Description
VF800X300 WATER DISCHARGE HOSE ; VINYLFLOW LAYFLAT BLUE 8"X300' PVC
Part # VF800X300
BDI # 24464791
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.381
Outside Diameter - Millimeter:
212.877
Other Features:
0.106" Wall Thickness | Polyester Yarn Spiral Wrap
Typical Use:
Agriculture | Construction | Drip Irrigation | Industrial
Inside Diameter - Millimeter:
207.493
Color:
Blue
8INX300FT MASTER-FLEX 500
Description
8INX300FT MASTER-FLEX 500 ; WATER HOSE 300FT/REL
Part # 77441007
BDI # 1114703
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.16
Outside Diameter - Millimeter:
207.264
Other Features:
High Tensile Synthetic Textile
Typical Use:
Construction | Irrigation
Inside Diameter - Millimeter:
203.2
Color:
Blue
VF800X100
Description
VF800X100 WATER DISCHARGE HOSE ; 8.169" ODX300' BLUE PVC LAYFLAT
Part # VF800X100
BDI # 21443647
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.169
Outside Diameter - Millimeter:
207.493
Other Features:
45 PSI at 68 Deg F | 135 PSI at 68 Deg F Brust Pressure | Spiral Homogeneous
Typical Use:
Agriculture | Construction | Drip Irrigation | Industrial
Inside Diameter - Millimeter:
203.2
Color:
Blue