K7160-48X25

COMPARE

K7160-48X25

Description
K7160-48X25 FOOD/BEVERAGE VAC HOSE ; 3" IDX3.5" OD CRYSTAL CLR PVC

KURIYAMA

Part # K7160-48X25

BDI # 20291818

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.5
Outside Diameter - Millimeter: 88.9
Other Features: Spring Steel Wire Helix | Smooth Bore | Self Extinguishing | Silicone Free | 29.9 Inch HG Vacuum Rating | Chemical Resistant | 30 PSI at 122 Deg F
Typical Use: Air and Water Supply Line | Air Breathing Line | Car Wash Application | Coolant Line | Deionized Water System | Food and Beverage Dispensing | Full Vacuum Line | Industrial Vacuum Pump | Pneumatic Part Transfer

Inside Diameter - Millimeter: 76.2
Color: Crystal Clear

Price Inventory : Available to order
Loading Price
QTY
ORV300X100

COMPARE

ORV300X100

Description
ORV300X100 SUCTION HOSE ; 3"X3.41" ODX100' POLYURETHANE

KURIYAMA

Part # ORV300X100

BDI # 22453351

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.41
Outside Diameter - Millimeter: 86.614
Other Features: 10" Minimum Bend Radius | Oil Resistant
Typical Use: Environmental Cleanup | Oil Skimming | Oil Slurry

Inside Diameter - Millimeter: 76.2
Color: Orange

Price Inventory : Available to order
Loading Price
QTY
TVHD303X100

COMPARE

TVHD303X100

Description
TVHD303X100 VAPOR RECOVERY HOSE ; TIGERVAPOR 3.03"X100' POLYURETHANE

KURIYAMA

Part # TVHD303X100

BDI # 24464538

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.54
Outside Diameter - Millimeter: 89.916
Other Features: Rigid Helix
Typical Use: Tank Truck Vapor Recovery

Inside Diameter - Millimeter: 76.962
Color: Clear

Price Inventory : Available to order
Loading Price
QTY
PF300X20

COMPARE

PF300X20

Description
PF300X20 MATERIAL HANDLING HOSE ; TFC PLAS-T-FLO 3"X20' POLYURETHANE

KURIYAMA

Part # PF300X20

BDI # 24460728

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.39
Outside Diameter - Millimeter: 86.106
Other Features: Rigid PVC Helix
Inside Diameter - Millimeter: 76.2

Color: Clear

Price Inventory : Available to order
Loading Price
QTY
UV1-300X50

COMPARE

UV1-300X50

Description
UV1-300X50 DUCTING HOSE ; UREVAC 3"X50' POLYURETHANE

KURIYAMA

Part # UV1-300X50

BDI # 24464705

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.46
Outside Diameter - Millimeter: 87.884
Other Features: 2.5" Minimum Bend Radius
Typical Use: Concrete Resurfacing Dust Collection | Ducting/Ventilation and Fume Removal | Dust Collection | Insulation Blowing | Material Clutch

Inside Diameter - Millimeter: 76.2
Color: Clear

Price Inventory : Available to order
Loading Price
QTY