K7130-06X100
Description
K7130-06X100 FOOD/BEVERAGE VAC HOSE ; 3/8" IDX0.625" ODX100' CRYSTAL CLR PVC
Part # K7130-06X100
BDI # 21443420
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.625
Outside Diameter - Millimeter:
15.875
Other Features:
Spring Steel Wire Helix | Smooth Bore | Self Extinguishing | Silicone Free | 29.9 Inch HG Vacuum Rating | Chemical Resistant | 80 PSI at 122 Deg F
Inside Diameter - Millimeter:
9.525
Color:
Crystal Clear
10NABTA 250FT/REEL TYPE B
Description
10NABTA XREEL AIR BRAKE NYLON TUBING ; H30000-10 250FT/REL
Part # 43270115
BDI # 1090722
Features
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
0.625
Outside Diameter - Millimeter:
15.875
Other Features:
Reinforced with One Open Ply Fibrous Nylon | Bend Radius 2.5 Inch | Burst Pressure 720 PSI
Typical Use:
Air Brake System
Inside Diameter - Millimeter:
0
Color:
Black
Product Name:
Tubing
10NABTG 250FT/REEL TYPE B
Description
10NABTG XREEL AIR BRAKE NYLON TUBING ; NON-RETURNABLE 250FT/REL
Part # 43271006
BDI # 1090726
Features
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
0.625
Outside Diameter - Millimeter:
15.875
Other Features:
Reinforced with One Open Ply Fibrous Nylon | Bend Radius 3.5 Inch | Burst Pressure 640 PSI
Typical Use:
Air Brake System
Inside Diameter - Millimeter:
0
Color:
Green
Product Name:
Tubing
10NABTO REEL TYPE B
Description
10NABTO XREEL AIR BRAKE NYLON TUBING ; H30084-10 250FT/REL
Part # 43270138
BDI # 1090728
Features
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
0.625
Outside Diameter - Millimeter:
15.875
Other Features:
Reinforced with One Open Ply Fibrous Nylon | Bend Radius 2.5 Inch | Burst Pressure 720 PSI
Typical Use:
Air Brake System
Inside Diameter - Millimeter:
0
Color:
Orange
Product Name:
Tubing
10NABTR 250FT/REEL TYPE B
Description
10NABTR XREEL AIR BRAKE NYLON TUBING ; NON-RETURNABLE 250FT/REL
Part # 43271007
BDI # 1090730
Features
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
0.625
Outside Diameter - Millimeter:
15.875
Other Features:
Reinforced with One Open Ply Fibrous Nylon | Bend Radius 3.5 Inch | Burst Pressure 720 PSI
Typical Use:
Air Brake System
Inside Diameter - Millimeter:
0
Color:
Red
Product Name:
Tubing