K7300-12X100
Description
K7300-12X100 REINFORCED VACUUM HOSE ; 3/4" IDX1.196" OD CRYSTAL CLR PVC
Part # K7300-12X100
BDI # 24710338
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.196
Outside Diameter - Millimeter:
30.378
Other Features:
High Tensile Yarn with Spring Steel Wire Helix | Chemical Resistant | Self Extinguishing | Non Toxic | Silicone Free | 112 PSI at 122 Deg F
Typical Use:
Liquid Food Transfer | Vacuum | Water Transfer
Inside Diameter - Millimeter:
19.05
Color:
Crystal Clear
K7300-12X25
Description
K7300-12X25 VACUUM/PRESSURE HOSE ; POLYWIRE PLUS 3/4"X25'
Part # K7300-12X25
BDI # 24459432
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.196
Outside Diameter - Millimeter:
30.378
Other Features:
High Tensile Yarn with Spring Steel Wire Helix | Chemical Resistant | Self Extinguishing | Non Toxic | Silicone Free | 112 PSI at 122 Deg F
Typical Use:
Liquid Food Transfer | Vacuum | Water Transfer
Inside Diameter - Millimeter:
19.05
Color:
Crystal Clear
K7300-12X50
Description
K7300-12X50 VACUUM/PRESSURE HOSE ; 3/4" ID MUST ORDER IN 50FT INCREMENTS
Part # K7300-12X50
BDI # 21443432
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.196
Outside Diameter - Millimeter:
30.378
Other Features:
High Tensile Yarn with Spring Steel Wire Helix | Chemical Resistant | Self Extinguishing | Non Toxic | Silicone Free | 112 PSI at 122 Deg F
Typical Use:
Liquid Food Transfer | Vacuum | Water Transfer
Inside Diameter - Millimeter:
19.05
Color:
Crystal Clear