SY5130-5U1-N7-NA
Description
SY5130-5U1-N7-NA SOLENOID VALVE ; 5 PORT NATURAL COLOR
Part # SY5130-5U1-N7-NA
BDI # 26025601
Features
Port Type:
1/4" Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Top Ported | Non-Polar Light/Surge Voltage Suppressor
Overall Length - Inch:
4.071
Voltage:
24 VDC
Overall Width - Inch:
0.713
LVD21-S07
Description
LVD21-S07, HIGH PURITY AIR OPERATED CHEMICAL VALVE (SMARTCATALOG)
Part # LVD21-S07
BDI # 25549017
Features
Port Type:
1/4" Tubing OD
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.35 Cv Factor | 4MM Orifice Size | Normally Open | LQ1 Integrated Fitting | 6MM One Touch Fitting Pilot Port | PTFE Diaphragm
Overall Length - Inch:
2.638
Voltage:
Not Applicable
Overall Width - Inch:
2.205
VQZ3121-3M1-N7
Description
VQZ3121-3M1-N7 3000 SERIES 5 PORT VALVE (SMARTCATALOG)
Part # VQZ3121-3M1-N7
BDI # 28211474
Features
Port Type:
1/4" Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.56 - 0.54 Cv Factor | Body Ported | M Plug Connector With Light/Surge Voltage Suppressor | Standard | Non Locking Style
Overall Length - Inch:
3.858
Voltage:
110-115/50-60 VAC
Overall Width - Inch:
0.709
VM121F-07-30B
Description
VM121F-07-30B MECHANICAL VALVE ; 2/3 PORT
Part # VM121F-07-30B
BDI # 25608872
Features
Port Type:
1/4" Tubing OD
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Mushroom Pushbutton | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Short Side Ported | Black Push Button
Overall Length - Inch:
1.921
Voltage:
Not Applicable
Overall Width - Inch:
0.669
VQZ2221-3L1-N7
Description
VQZ2221-3L1-N7 2000 SERIES 5 PORT VALVE (SMARTCATALOG)
Part # VQZ2221-3L1-N7
BDI # 28204444
Features
Port Type:
1/4" Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.45 - 0.44 Cv Factor | Body Ported | L Plug Connector With Light/Surge Voltage Suppressor | Non Locking Style
Overall Length - Inch:
5.197
Voltage:
110-115/50-60 VAC
Overall Width - Inch:
0.591