Page 1 of 985

Next

Compare
8262H202AC240/60D

COMPARE

8262H202AC240/60D

Description
8262H202AC240/60D SOLENOID VALVE ; 1/4 X 5/32 2NC BRASS 10.1/F W

ASCO VALVE

Part # 8262H202AC240/60D

BDI # 27191676

Features

Port Type: 1/4" FNPT
Number of Ports/Way: 2 Port | 2 Way
Valve Type: Solenoid
Actuation: Solenoid | Spring Return
Media: Hydraulic | Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 0.52 Cv Factor | 5/32" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | Normally Closed | General Service | NBR Disc | Ambient Temperature -25 To 55 Deg C
Overall Length - Inch: 3.125
Voltage: 240/60 VAC

Price Inventory : Available to order
Loading Price
QTY
EFX8210G09518831AC240/60D

COMPARE

EFX8210G09518831AC240/60D

Description
EFX8210G09518831AC240/60D SOLENOID VALVE ; EFX8210G095 18831 240/60 DA

ASCO VALVE

Part # EFX8210G09518831AC240/60D

BDI # 27002197

Features

Port Type: 3/4" FNPT
Number of Ports/Way: 2 Port | 2 Way
Valve Type: Solenoid
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Hydraulic | Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 5 Cv Factor | 3/4" Orifice Size | Normally Closed | Air - Water Fluid | Explosion Proof | 18" Lead
Overall Length - Inch: 3.545
Voltage: 240/60 VAC

Price Inventory : Available to order
Loading Price
QTY
SC8210G054AC240/60

COMPARE

SC8210G054AC240/60

Description
SC8210G054AC240/60 SOLENOID VALVE ; 1"X 1" 2NC BRASS 16.1/FW

ASCO VALVE

Part # SC8210G054AC240/60

BDI # 20711734

Features

Port Type: 1" FNPT
Number of Ports/Way: 2 Port | 2 Way
Valve Type: Solenoid
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Hydraulic | Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 13 Cv Factor | 1" Orifice Size | Normally Closed | Air - Inert Gas - Water - Light Oil Fluid | Class F | High Temperature | DIN Connection
Overall Length - Inch: 4.154
Voltage: 240/60 VAC

Price Inventory : Available to order
Loading Price
QTY
8210G026AC240/60

COMPARE

8210G026AC240/60

Description
8210G026AC240/60D SOLENOID VALVE ; 3/4 X 3/4 2NC BRASS 16.1/F

ASCO VALVE

Part # 8210G026AC240/60D

BDI # 20691746

Features

Port Type: 3/4" FNPT
Number of Ports/Way: 2 Port | 2 Way
Valve Type: Solenoid
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Hydraulic | Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 6 Cv Factor | 3/4" Orifice Size | Normally Closed | Air - Inert Gas - Water - Light Oil Fluid
Overall Length - Inch: 3.535
Voltage: 240/60 VAC

Price Inventory : Available to order
Loading Price
QTY
8210G014AC240/60

COMPARE

8210G014AC240/60

Description
8210G014AC240/60 SOLENOID VALVE ; 1"X1" 2NO BRASS 16.1W

ASCO VALVE

Part # 8210G014AC240/60D

BDI # 20691662

Features

Port Type: 1" FNPT
Number of Ports/Way: 2 Port | 2 Way
Valve Type: Solenoid
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Hydraulic | Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 13 Cv Factor | 1" Orifice Size | Normally Open | Air - Inert Gas - Water - Light Oil Fluid
Overall Length - Inch: 3.612
Voltage: 240/60 VAC

Price Inventory : Available to order
Loading Price
QTY